- Flanged Bearing Unit
- 36.512 mm Shaft Diameter
- 118 mm Housing Length
- 46.4 mm Bearing Width
- Cast Iron Housing Material
| Inch/Metric | Metric |
| O.D. | 118 mm |
| Relubrication Feature | Without |
| Shaft Dia. | 36.512 mm |
| I.D. | 36.512 mm |
| Type | Bearing Unit |
| Housing Length | 118 mm |
| Housing Material | Cast Iron |
| Bearing Width | 46.4 mm |
| Sealing | Seal & Flinger On Both Sides |
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| Weight | 3.307 LB |
| EAN or UPC | 7316571381220 |

