- Flanged Bearing Unit
- 35 mm ID
- 46.4 mm Bearing Width
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Bore Type | Round Bore |
| Sealing | Seal And Flinger On Both Sides |
| O.D. | 118 mm |
| Seal Type | Contact |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Type | Bearing Unit |
| I.D. | 35 mm |
| Weight | 0.0 KG |
| EAN or UPC | 7316577754929 |

