- Flanged Bearing Unit
- 55 mm Shaft Diameter
- 162 mm Housing Length
- 64.4 mm Bearing Width
- Cast Iron Housing Material
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Sealing | Seal & Flinger On Both Sides |
| Type | Bearing Unit |
| Inch/Metric | Metric |
| Bearing Width | 64.4 mm |
| Housing Material | Cast Iron |
| Seal Type | Non-Contact Seals |
| Shaft Dia. | 55 mm |
| O.D. | 162 mm |
| Housing Length | 162 mm |
| I.D. | 55 mm |
| Weight | 7.588 LB |
| EAN or UPC | 7316571382586 |

