- 4-Bolt Pillow Block Housing
- Cast Iron
- 11" Housing Length
- 8 13/16" Bolt Hole Spacing
features
- Two-piece, cast iron housing
- Four-bolt base
| Seal Type | Labyrinth Seals |
| Housing Width | 4 7/8 in |
| Housing Length | 11 in |
| Locking Device | Adapter Mounted |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| Mounted Unit Series | Spherical Roller Bearing Pillow Block |
| Bolt Hole Spacing | 8 13/16 in |
| Bolt Hole Spacing Range [Min] | 8 1/8 in |
| Shaft Dia. | 1.9375 in |
| Bolt Hole Spacing Range [Max] | 9 1/2 in |
| Weight | 22.9 LB |
| EAN or UPC | 7316576663710 |

