Skip to content Skip to navigation menu
SKFFSAF 22317

FSAF 22317

SAF22300 Series Cast Iron 4-Bolt Spherical Roller Pillow Block
Item #101602650
  • 85 mm Shaft, 4 1/2" Base to Center, 12 3/8" Bolt Centers
  • Labyrinth Seals
  • Locknut
  • Expansion Type
  • Cast Iron Housing
SKFFSAF 22317
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 85 mm Shaft, 4 1/2" Base to Center, 12 3/8" Bolt Centers
  • Labyrinth Seals
  • Locknut
  • Expansion Type
  • Cast Iron Housing

features

  • Oil or grease lubrication
  • Suitable for adapter or cylindrical mounting
  • Two-piece, cast iron housing
  • Four-bolt base
  • Self-aligning 22300 series bearing
  • LER/LOR triple-ring seals
Locking Device Locknut Locking
Seal Type Labyrinth Seals
Inch/Metric Metric
Bolt Holes 4
Housing Construction 2 Piece
Housing Height 8 3/4 in
Bolt Hole Spacing 12 3/8 in
Base Height 1 3/4 in
Bolt Hole Spacing Range [Max] 13 1/8 in
Mounted Unit Duty Heavy-Duty
End Type Open End
Base Length 15 1/4 in
Bearing Type Spherical Roller Bearing
Pillow Block Type Thru-Bolt
Series SAF22300 Series
Bolt Hole Spacing Range [Min] 11.625
Bolt Size 7/8 in
Shaft Dia. 85 mm
Base Width 4 3/8 in
Lubrication Relubricatable
Bearing Design Expansion
Housing Material Cast Iron
Weight 76.412 LB
EAN or UPC 7316577020994
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison