- 75 mm Shaft, 4" Base to Center, 11" Bolt Centers
- Labyrinth Seals
- Locknut
- Expansion Type
- Cast Iron Housing
features
- Two-piece, cast iron housing
- Four-bolt base
- Self-aligning 22300 series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
| Locking Device | Locknut Locking |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Seal Type | Labyrinth Seals |
| Housing Construction | 2 Piece |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 11 in |
| Base Width | 3 7/8 in |
| Base Height | 1 5/8 in |
| End Type | Open End |
| Base Length | 13 1/4 in |
| Series | SAF22300 Series |
| Bearing Design | Expansion |
| Shaft Dia. | 75 mm |
| Bolt Size | 3/4 in |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Housing Height | 7 9/16 in |
| Weight | 52.911 LB |
| EAN or UPC | 7316576663338 |

