
- 65 mm Shaft, 3 1/2" Base to Center, 10 5/16" Bolt Centers
- Labyrinth Seals
- Locknut
- Expansion Type
- Cast Iron Housing
features
- Two-piece, cast iron housing
- Four-bolt base
- Self-aligning 22300 series bearing
- Oil or grease lubrication
- LER/LOR triple-ring seals
- Suitable for adapter or cylindrical mounting
Mounted Unit Duty | Heavy-Duty |
Base Width | 3 1/2 in |
Bearing Design | Expansion |
Housing Material | Cast Iron |
Base Height | 1 1/4 in |
Base Length | 13 in |
Pillow Block Type | Thru-Bolt |
Inch/Metric | Metric |
Housing Height | 6 19/32 in |
Bolt Hole Spacing Range [Max] | 11 in |
Series | SAF22300 Series |
End Type | Open End |
Locking Device | Locknut Locking |
Bolt Hole Spacing | 10 5/16 in |
Shaft Dia. | 65 mm |
Seal Type | Labyrinth Seals |
Housing Construction | 2 Piece |
Bolt Hole Spacing Range [Min] | 9 5/8 in |
Lubrication | Relubricatable |
Bolt Holes | 4 |
Bearing Type | Spherical Roller Bearing |
Bolt Size | 3/4 in |
Weight | 37.479 LB |
EAN or UPC | 7316576663314 |
