- Locating Ring
- 80 mm OD x 9 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Outside Dia. | 80 mm |
| Shaft Dia. | 35 mm, 1.125 in, 1.1875 in, 30 mm |
| Bearing | 1307, 21307 |
| Weight | 0.077 LB |
| EAN or UPC | 7316570135374 |

