- Locating Ring
- 62 mm OD x 8 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 1206 |
| Shaft Dia. | 25 mm, 0.9375 in, 1 in |
| Outside Dia. | 62 mm |
| Mounted Unit Series | SNH |
| Weight | 0.051 LB |
| EAN or UPC | 7316577017031 |

