- Locating Ring
- 72 mm OD x 7.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 1306 |
| Outside Dia. | 72 mm |
| Mounted Unit Series | SNH |
| Shaft Dia. | 25 mm, 0.9375 in, 1 in |
| Weight | 0.06 LB |
| EAN or UPC | 7316570336443 |

