- Locating Ring
- 215 mm OD x 6.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Outside Dia. | 215 mm |
| Bearing | 2320 |
| Shaft Dia. | 90 mm, 3.5 in |
| Weight | 0.325 LB |
| EAN or UPC | 7316570906530 |

