- Locating Ring
- 160 mm OD x 6.25 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Shaft Dia. | 80 mm |
| Outside Dia. | 160 mm |
| Mounted Unit Series | SNH |
| Bearing | 23218 |
| Weight | 0.188 LB |
| EAN or UPC | 7316577302472 |

