- Locating Ring
- 230 mm OD x 5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 23226 |
| Outside Dia. | 230 mm |
| Mounted Unit Series | SNH |
| Shaft Dia. | 115 mm, 4.4375 in, 4.5 in |
| Weight | 0.245 LB |
| EAN or UPC | 7316570080148 |

