- Locating Ring
- 215 mm OD x 5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 23224 |
| Mounted Unit Series | SNH |
| Outside Dia. | 215 mm |
| Shaft Dia. | 110 mm, 4.1875 in, 4.25 in |
| Weight | 0.24 LB |
| EAN or UPC | 7316577661371 |

