- Locating Ring
- 170 mm OD x 5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Shaft Dia. | 70 mm, 2.6875 in, 2.75 in |
| Outside Dia. | 170 mm |
| Bearing | 2316, 22316 |
| Weight | 0.163 LB |
| EAN or UPC | 7316570177817 |

