- Locating Ring
- 90 mm OD x 4 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Shaft Dia. | 35 mm, 1.25 in, 1.1875 in |
| Mounted Unit Series | SNH |
| Bearing | 2308 |
| Outside Dia. | 90 mm |
| Weight | 0.042 LB |
| EAN or UPC | 7316570425925 |

