- Locating Ring
- 120 mm OD x 4 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 2311, 22311 |
| Mounted Unit Series | SNH |
| Shaft Dia. | 50 mm, 1.9375 in, 2 in |
| Outside Dia. | 120 mm |
| Weight | 0.087 LB |
| EAN or UPC | 7316577651631 |

