- Locating Ring
- 85 mm OD x 3.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Shaft Dia. | 40 mm, 1.4375 in |
| Outside Dia. | 85 mm |
| Bearing | 2209, 22209 |
| Mounted Unit Series | SNH |
| Weight | 0.033 LB |
| EAN or UPC | 7316577047953 |

