- Locating Ring
- 200 mm OD x 21 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 1222 |
| Shaft Dia. | 100 mm, 3.9375 in |
| Outside Dia. | 200 mm |
| Mounted Unit Series | SNH |
| Weight | 0.926 LB |
| EAN or UPC | 7316577017390 |

