- Locating Ring
- 170 mm OD x 18 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Outside Dia. | 170 mm |
| Shaft Dia. | 85 mm |
| Bearing | 1219 |
| Weight | 0.485 LB |
| EAN or UPC | 7316570345339 |

