- Locating Ring
- 140 mm OD x 16 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Shaft Dia. | 70 mm, 2.6875 in, 2.75 in |
| Outside Dia. | 140 mm |
| Bearing | 1216 |
| Weight | 0.335 LB |
| EAN or UPC | 7316577017369 |

