- Locating Ring
- 180 mm OD x 14.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Shaft Dia. | 75 mm, 2.9375 in, 3 in |
| Mounted Unit Series | SNH |
| Outside Dia. | 180 mm |
| Bearing | 1317, 21317 |
| Weight | 0.582 LB |
| EAN or UPC | 7316577017543 |

