- Locating Ring
- 170 mm OD x 14.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 1316, 21316 |
| Shaft Dia. | 70 mm, 2.6875 in |
| Outside Dia. | 170 mm |
| Mounted Unit Series | SNH |
| Weight | 1.5 LB |
| EAN or UPC | 7316577017437 |

