- Locating Ring
- 120 mm OD x 14 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 1213 |
| Outside Dia. | 120 mm |
| Mounted Unit Series | SNH |
| Shaft Dia. | 60 mm, 2.25 in |
| Weight | 0.241 LB |
| EAN or UPC | 7316577017321 |

