- Locating Ring
- 110 mm OD x 13 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Outside Dia. | 110 mm |
| Shaft Dia. | 55 mm, 2.125 in |
| Bearing | 1212 |
| Weight | 0.187 LB |
| EAN or UPC | 7316577017284 |

