- Locating Ring
- 110 mm OD x 10.5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 1310, 21310 |
| Outside Dia. | 110 mm |
| Mounted Unit Series | SNH |
| Shaft Dia. | 45 mm, 1.6875 in |
| Weight | 0.141 LB |
| EAN or UPC | 7316577017475 |

