- Locating Ring
- 300 mm OD x 10 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Shaft Dia. | 140 mm |
| Bearing | 22328 |
| Outside Dia. | 300 mm |
| Weight | 1.034 LB |
| EAN or UPC | 7316577017208 |

