- Locating Ring
- 290 mm OD x 10 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Bearing | 23038 |
| Mounted Unit Series | SNH |
| Shaft Dia. | 170 mm |
| Outside Dia. | 290 mm |
| Weight | 0.986 LB |
| EAN or UPC | 7316577017192 |

