- 6-Bolt Flange
- 5 in Shaft Dia.
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Housing Width | 5 1/16 in |
| Bearing Type | Tapered Roller Bearing |
| Relubrication Feature | With |
| Length Through Bore | 7 1/4 in |
| Bolt Holes | 6 |
| Limiting Speed - Grease | 1150 rpm |
| Pilot Diameter | 11 in |
| Dynamic Load Rating | 44000 lbf |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Bore Type | Cylindrical |
| Bolt Hole Size | 15/16 in |
| Shaft Dia. | 5 in |
| Seal Type | Contact |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard-Duty |
| Lubrication | Grease |
| Flange Type | 6-Bolt Flange |
| Housing Diameter | 14.75 in |
| Bolt Size | 7/8 in |
| Locking Device | Double Set Screw |
| Static Load Rating | 232000 lbf |
| Weight | 165.3 LB |
| EAN or UPC | 7316579539623 |

