
- 6-Bolt Flange
- 4 1/2 in Shaft Dia.
Inch/Metric | Inch |
Locking Device | Double Set Screw |
Housing Width | 4 5/8 in |
Flange Type | 6-Bolt Flange |
Bearing Type | Tapered Roller Bearing |
Relubrication Feature | With |
Limiting Speed - Grease | 1300 rpm |
Bolt Holes | 6 |
Relubricatable | Yes |
Housing Material | Cast Iron |
Pilot Diameter | 10 1/4 in |
Length Through Bore | 6 3/4 in |
Shaft Dia. | 4 1/2 in |
Seal Type | Contact |
Static Load Rating | 166000 lbf |
Mounted Unit Duty | Standard-Duty |
Bore Type | Cylindrical |
Bolt Hole Size | 13/16 in |
Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
Housing Diameter | 13.5 in |
Lubrication | Grease |
Bolt Size | 3/4 in |
Dynamic Load Rating | 32000 lbf |
Weight | 157.489 LB |
EAN or UPC | 7316579539609 |
