- 6-Bolt Flange
- 4 7/16 in Shaft Dia.
| Relubrication Feature | With |
| Static Load Rating | 166000 lbf |
| Bolt Hole Size | 13/16 in |
| Locking Device | Double Set Screw |
| Bore Type | Cylindrical |
| Bearing Type | Tapered Roller Bearing |
| Length Through Bore | 6 3/4 in |
| Mounted Unit Duty | Standard-Duty |
| Relubricatable | Yes |
| Bolt Size | 3/4 in |
| Housing Width | 4 5/8 in |
| Pilot Diameter | 10 1/4 in |
| Bolt Holes | 6 |
| Housing Material | Cast Iron |
| Seal Type | Contact |
| Housing Diameter | 13.5 in |
| Limiting Speed - Grease | 1300 rpm |
| Inch/Metric | Inch |
| Shaft Dia. | 4 7/16 in |
| Flange Type | 6-Bolt Flange |
| Dynamic Load Rating | 32000 lbf |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Lubrication | Grease |
| Weight | 157.489 LB |
| EAN or UPC | 7316579539593 |

