- 6-Bolt Flange
- 125 mm Shaft Dia.
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Seal Type | Contact |
| Pilot Diameter | 279.4 mm |
| Locking Device | Double Set Screw |
| Bore Type | Cylindrical |
| Bolt Hole Size | 23.81 mm |
| Inch/Metric | Metric |
| Length Through Bore | 184.15 mm |
| Bearing Type | Tapered Roller Bearing |
| Dynamic Load Rating | 44000 lbf |
| Flange Type | 6-Bolt Flange |
| Housing Width | 128.59 mm |
| Shaft Dia. | 125 mm |
| Housing Material | Cast Iron |
| Bolt Size | 22.23 mm |
| Housing Diameter | 374.65 mm |
| Relubrication Feature | With |
| Limiting Speed - Grease | 1150 rpm |
| Bolt Holes | 6 |
| Mounted Unit Duty | Standard-Duty |
| Static Load Rating | 232000 lbf |
| Relubricatable | Yes |
| Lubrication | Grease |
| Weight | 165.3 LB |
| EAN or UPC | 7316579540889 |

