- 6-Bolt Flange
- 110 mm Shaft Dia.
| Bore Type | Cylindrical |
| Housing Width | 117.48 mm |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Locking Device | Double Set Screw |
| Pilot Diameter | 260.35 mm |
| Lubrication | Grease |
| Relubrication Feature | With |
| Bolt Holes | 6 |
| Housing Material | Cast Iron |
| Housing Diameter | 342.9 mm |
| Bearing Type | Tapered Roller Bearing |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Size | 20.64 mm |
| Static Load Rating | 166000 lbf |
| Limiting Speed - Grease | 1300 rpm |
| Flange Type | 6-Bolt Flange |
| Relubricatable | Yes |
| Dynamic Load Rating | 32000 lbf |
| Bolt Size | 19.05 mm |
| Seal Type | Contact |
| Length Through Bore | 171.45 mm |
| Shaft Dia. | 110 mm |
| Weight | 157.489 LB |
| EAN or UPC | 7316579540865 |

