- 1.38 in Shaft Diameter
- Metric
- Stainless Steel Housing Material
- Standard Mounted Duty
- 4-Bolt Flange
| Housing Material | Stainless Steel |
| Bolt Size | 0.47 in, 12 mm |
| Through Hole Diameter | 13.5 mm |
| Grease Operating [Max] | 3200 rpm |
| Length Through Bore | 1.69 in, 42.9 mm |
| Seal Type | Contact |
| Housing Style | Flanged |
| Lubricant In Bearing | Grease |
| Static Load Rating [Max] | 15.3 kN |
| Shaft Dia. | 1.38 in, 35 mm |
| Center Distance of Bolt Holes | 3.63 in, 92.1 mm |
| Relubricatable | No |
| Flange Type | 4-Bolt |
| Flanged Housing Type | Square |
| Mounted Duty Type | Standard |
| Bearing Type | Ball Bearing |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Locking Device | Set Screws |
| Sealing | Seal And Flinger On Both Sides |
| Housing Base Thickness | 0.56 in, 14.3 mm |
| Weight | 3.922 LB |
| EAN or UPC | 7316581138173 |

