- 4-Bolt Flange
- 90 mm Shaft Dia.
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Pilot Diameter | 187.33 mm |
| Inch/Metric | Metric |
| Seal Type | Contact |
| Locking Device | Double Set Screw |
| Limiting Speed - Grease | 1550 rpm |
| Length Through Bore | 127 mm |
| Bolt Holes | 4 |
| Bolt Hole Size | 20.64 mm |
| Bolt Size | 19.05 mm |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Bore Type | Cylindrical |
| Relubrication Feature | With |
| Lubrication | Grease |
| Housing Diameter | 260.35 mm |
| Mounted Unit Duty | Standard-Duty |
| Relubricatable | Yes |
| Static Load Rating | 96500 lbf |
| Bearing Type | Tapered Roller Bearing |
| Shaft Dia. | 90 mm |
| Dynamic Load Rating | 19000 lbf |
| Weight | 40.34 LB |
| EAN or UPC | 7316579540858 |

