- 4-Bolt Flange
- 65 mm Shaft Dia.
| Bearing Type | Tapered Roller Bearing |
| Bolt Holes | 4 |
| Housing Diameter | 193.68 mm |
| Length Through Bore | 101.6 mm |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 65 mm |
| Lubrication | Grease |
| Limiting Speed - Grease | 2250 rpm |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Locking Device | Double Set Screw |
| Pilot Diameter | 139.7 mm |
| Relubricatable | Yes |
| Bolt Size | 12.7 mm |
| Seal Type | Contact |
| Relubrication Feature | With |
| Mounted Unit Duty | Standard-Duty |
| Static Load Rating | 50000 lbf |
| Inch/Metric | Metric |
| Bolt Hole Size | 14.29 mm |
| Housing Material | Cast Iron |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 11500 lbf |
| Weight | 17.668 LB |
| EAN or UPC | 7316579540803 |

