- 4-Bolt Flange
- 55 mm Shaft Dia.
| Housing Diameter | 180.98 mm |
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact |
| Relubrication Feature | With |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard-Duty |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Pilot Diameter | 127 mm |
| Locking Device | Double Set Screw |
| Dynamic Load Rating | 10600 lbf |
| Lubrication | Grease |
| Bore Type | Cylindrical |
| Length Through Bore | 95.25 mm |
| Static Load Rating | 42500 lbf |
| Bolt Hole Size | 14.29 mm |
| Shaft Dia. | 55 mm |
| Bearing Type | Tapered Roller Bearing |
| Limiting Speed - Grease | 2500 rpm |
| Bolt Size | 12.7 mm |
| Relubricatable | Yes |
| Weight | 12.76 LB |
| EAN or UPC | 7316579540780 |

