
- 4-Bolt Flange
- 45 mm Shaft Dia.
Housing Diameter | 161.93 mm |
Locking Device | Double Set Screw |
Relubricatable | Yes |
Static Load Rating | 36500 lbf |
Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
Relubrication Feature | With |
Length Through Bore | 88.9 mm |
Limiting Speed - Grease | 2850 rpm |
Pilot Diameter | 114.3 mm |
Bolt Hole Size | 12.7 mm |
Seal Type | Contact |
Dynamic Load Rating | 9650 lbf |
Bolt Size | 11.11 mm |
Inch/Metric | Metric |
Housing Material | Cast Iron |
Bearing Type | Tapered Roller Bearing |
Flange Type | 4-Bolt Flange |
Shaft Dia. | 45 mm |
Mounted Unit Duty | Standard-Duty |
Bore Type | Cylindrical |
Lubrication | Grease |
Bolt Holes | 4 |
Weight | 10.406 LB |
EAN or UPC | 7316579540766 |
