
- 4-Bolt Flange
- 40 mm Shaft Dia.
Housing Diameter | 155.58 mm |
Bolt Hole Size | 12.7 mm |
Shaft Dia. | 40 mm |
Bearing Type | Tapered Roller Bearing |
Static Load Rating | 28500 lbf |
Bolt Holes | 4 |
Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
Lubrication | Grease |
Flange Type | 4-Bolt Flange |
Limiting Speed - Grease | 3200 rpm |
Length Through Bore | 85.73 mm |
Pilot Diameter | 107.95 mm |
Housing Material | Cast Iron |
Bore Type | Cylindrical |
Relubricatable | Yes |
Dynamic Load Rating | 7500 lbf |
Mounted Unit Duty | Standard-Duty |
Inch/Metric | Metric |
Relubrication Feature | With |
Bolt Size | 11.11 mm |
Locking Device | Double Set Screw |
Seal Type | Contact |
Weight | 8.64 LB |
EAN or UPC | 7316579540759 |
