- 4-Bolt Flange
- 3 15/16 in Shaft Dia.
| Bolt Hole Size | 13/16 in |
| Bolt Size | 3/4 in |
| Relubricatable | Yes |
| Dynamic Load Rating | 26500 lbf |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Bore Type | Cylindrical |
| Mounted Unit Duty | Standard-Duty |
| Limiting Speed - Grease | 1500 rpm |
| Bolt Holes | 4 |
| Length Through Bore | 6 1/4 in |
| Locking Device | Double Set Screw |
| Housing Diameter | 10.875 in |
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Static Load Rating | 137000 lbf |
| Seal Type | Contact |
| Bearing Type | Tapered Roller Bearing |
| Pilot Diameter | 8 1/8 in |
| Shaft Dia. | 3 15/16 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Relubrication Feature | With |
| Weight | 53.59 LB |
| EAN or UPC | 7316579562188 |

