- 4-Bolt Flange
- 1 15/16 in Shaft Dia.
| Mounted Unit Duty | Standard-Duty |
| Bolt Holes | 4 |
| Bolt Hole Size | 1/2 in |
| Dynamic Load Rating | 9650 lbf |
| Inch/Metric | Inch |
| Locking Device | Double Set Screw |
| Lubrication | Grease |
| Length Through Bore | 3 1/2 in |
| Relubricatable | Yes |
| Static Load Rating | 36500 lbf |
| Seal Type | Contact |
| Relubrication Feature | With |
| Bolt Size | 7/16 in |
| Flange Type | 4-Bolt Flange |
| Pilot Diameter | 4 1/2 in |
| Bore Type | Cylindrical |
| Shaft Dia. | 1 15/16 in |
| Bearing Type | Tapered Roller Bearing |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Housing Diameter | 6.375 in |
| Housing Material | Cast Iron |
| Limiting Speed - Grease | 2850 rpm |
| Weight | 10.406 LB |
| EAN or UPC | 7316579562010 |

