
- 4-Bolt Flange
- 100 mm Shaft Dia.
Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
Dynamic Load Rating | 26500 lbf |
Length Through Bore | 158.75 mm |
Inch/Metric | Metric |
Relubrication Feature | With |
Flange Type | 4-Bolt Flange |
Bearing Type | Tapered Roller Bearing |
Bore Type | Cylindrical |
Bolt Size | 19.05 mm |
Shaft Dia. | 100 mm |
Locking Device | Double Set Screw |
Bolt Holes | 4 |
Mounted Unit Duty | Standard-Duty |
Lubrication | Grease |
Housing Material | Cast Iron |
Relubricatable | Yes |
Pilot Diameter | 206.38 mm |
Seal Type | Contact |
Bolt Hole Size | 20.64 mm |
Housing Diameter | 276.23 mm |
Limiting Speed - Grease | 1500 rpm |
Static Load Rating | 137000 lbf |
Weight | 53.59 LB |
EAN or UPC | 7316579540735 |
