- Flange Unit
- 4-Bolt Flange Type
- 3 in Shaft Diameter
- 7 25/32 in Housing Length
- 3.449 in Bearing Width
| Bolt Size | 7/8 in |
| Housing Material | Cast Iron |
| Bearing Width | 3.449 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Air Handling-Duty |
| Overall Width | 3.449 in |
| Locking Device | Setscrew Locking |
| Housing Length | 7 25/32 in |
| Bolt Hole Spacing | 6 in |
| Series | F4BMTF |
| Dynamic Capacity | 16360 lbf |
| Bearing Insert | YAR |
| Shaft Dia. | 3 in |
| Size Code | 300 |
| Inner Ring | Wide |
| Flange Type | 4-Bolt Flange |
| Sealing | Seal On Both Sides |
| Weight | 15.47 LB |
| EAN or UPC | 7316577415431 |

