- 4-Bolt Flange
- 70 mm Shaft Dia.
- 196.85 mm Housing Length
| Flange Type | 4-Bolt Flange |
| Locking Device | Double Set Screw |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Relubricatable | Yes |
| Bolt Hole Spacing | 152.4 mm |
| Relubrication Feature | With |
| Bearing Type | Tapered Roller Bearing |
| Bolt Holes | 4 |
| Length Through Bore | 114.3 mm |
| Limiting Speed - Grease | 1900 rpm |
| Housing Length | 196.85 mm |
| Bolt Hole Size | 20.64 mm |
| Shaft Dia. | 70 mm |
| Mounted Unit Duty | Standard-Duty |
| Seal Type | Contact |
| Housing Height | 100.01 mm |
| Bore Type | Cylindrical |
| Lubrication | Grease |
| Static Load Rating | 53000 lbf |
| Dynamic Load Rating | 11800 lbf |
| Bolt Size | 19.05 mm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Weight | 24.44 LB |
| EAN or UPC | 7316579540681 |

