- 4-Bolt Flange
- 60 mm Shaft Dia.
- 174.63 mm Housing Length
| Length Through Bore | 101.6 mm |
| Housing Length | 174.63 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing | 136.53 mm |
| Dynamic Load Rating | 11500 lbf |
| Housing Height | 90.49 mm |
| Inch/Metric | Metric |
| Bolt Hole Size | 17.46 mm |
| Static Load Rating | 50000 lbf |
| Flange Type | 4-Bolt Flange |
| Bolt Holes | 4 |
| Relubrication Feature | With |
| Bore Type | Cylindrical |
| Relubricatable | Yes |
| Lubrication | Grease |
| Bolt Size | 15.88 mm |
| Shaft Dia. | 60 mm |
| Locking Device | Double Set Screw |
| Mounted Unit Duty | Standard-Duty |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Limiting Speed - Grease | 2250 rpm |
| Weight | 11.976 LB |
| EAN or UPC | 7316579540667 |

