- 4-Bolt Flange
- 55 mm Shaft Dia.
- 158.75 mm Housing Length
| Seal Type | Contact |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 123.83 mm |
| Bore Type | Cylindrical |
| Locking Device | Double Set Screw |
| Housing Material | Cast Iron |
| Limiting Speed - Grease | 2500 rpm |
| Bolt Size | 15.88 mm |
| Inch/Metric | Metric |
| Length Through Bore | 95.25 mm |
| Lubrication | Grease |
| Housing Height | 83.34 mm |
| Mounted Unit Duty | Standard-Duty |
| Housing Length | 158.75 mm |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Bolt Hole Size | 17.46 mm |
| Relubrication Feature | With |
| Shaft Dia. | 55 mm |
| Bolt Holes | 4 |
| Static Load Rating | 42500 lbf |
| Bearing Type | Tapered Roller Bearing |
| Relubricatable | Yes |
| Dynamic Load Rating | 10600 lbf |
| Weight | 13.644 LB |
| EAN or UPC | 7316579540650 |

