- 4-Bolt Flange
- 50 mm Shaft Dia.
- 142.88 mm Housing Length
| Dynamic Load Rating | 9650 lbf |
| Bearing Type | Tapered Roller Bearing |
| Bore Type | Cylindrical |
| Mounted Unit Duty | Standard-Duty |
| Relubricatable | Yes |
| Bolt Hole Size | 14.29 mm |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 50 mm |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Bolt Holes | 4 |
| Static Load Rating | 36500 lbf |
| Housing Height | 78.58 mm |
| Seal Type | Contact |
| Relubrication Feature | With |
| Lubrication | Grease |
| Housing Length | 142.88 mm |
| Bolt Size | 12.7 mm |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 2850 rpm |
| Locking Device | Double Set Screw |
| Bolt Hole Spacing | 111.13 mm |
| Length Through Bore | 89.69 mm |
| Weight | 13.744 LB |
| EAN or UPC | 7316579540643 |

