- 4-Bolt Flange
- 40 mm Shaft Dia.
- 136.53 mm Housing Length
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Shaft Dia. | 40 mm |
| Lubrication | Grease |
| Bolt Size | 12.7 mm |
| Bolt Hole Spacing | 104.78 mm |
| Bolt Hole Size | 14.29 mm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Relubrication Feature | With |
| Length Through Bore | 85.73 mm |
| Locking Device | Double Set Screw |
| Relubricatable | Yes |
| Static Load Rating | 28500 lbf |
| Housing Length | 136.53 mm |
| Housing Height | 75.41 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 7500 lbf |
| Seal Type | Contact |
| Limiting Speed - Grease | 3200 rpm |
| Bolt Holes | 4 |
| Mounted Unit Duty | Standard-Duty |
| Weight | 9.129 LB |
| EAN or UPC | 7316579540629 |

