- 4-Bolt Flange
- 4 7/16 in Shaft Dia.
- 10 7/8 in Housing Length
| Limiting Speed - Grease | 1300 rpm |
| Housing Length | 10 7/8 in |
| Locking Device | Double Set Screw |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 32000 lbf |
| Housing Material | Cast Iron |
| Bolt Holes | 4 |
| Length Through Bore | 6 3/4 in |
| Bolt Hole Size | 15/16 in |
| Bolt Size | 7/8 in |
| Bolt Hole Spacing | 8 3/4 in |
| Seal Type | Contact |
| Shaft Dia. | 4 7/16 in |
| Lubrication | Grease |
| Static Load Rating | 166000 lbf |
| Bearing Type | Tapered Roller Bearing |
| Bore Type | Cylindrical |
| Inch/Metric | Inch |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Relubrication Feature | With |
| Housing Height | 5 15/16 in |
| Relubricatable | Yes |
| Mounted Unit Duty | Standard-Duty |
| Weight | 117.332 LB |
| EAN or UPC | 7316579539562 |

