- 4-Bolt Flange
- 35 mm Shaft Dia.
- 117.48 mm Housing Length
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard-Duty |
| Relubricatable | Yes |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 6100 lbf |
| Length Through Bore | 76.2 mm |
| Lubrication | Grease |
| Bolt Holes | 4 |
| Housing Length | 117.48 mm |
| Flange Type | 4-Bolt Flange |
| Locking Device | Double Set Screw |
| Seal Type | Contact |
| Bolt Size | 12.7 mm |
| Bolt Hole Spacing | 88.9 mm |
| Bolt Hole Size | 14.29 mm |
| Bearing Type | Tapered Roller Bearing |
| Housing Height | 65.88 mm |
| Shaft Dia. | 35 mm |
| Limiting Speed - Grease | 3800 rpm |
| Housing Material | Cast Iron |
| Seal Material | Hydrogenated Nitrile Rubber (HNBR) |
| Relubrication Feature | With |
| Static Load Rating | 23200 lbf |
| Weight | 5.794 LB |
| EAN or UPC | 7316579540612 |

